Motion
7010308231

3M
7010308231

Sanding & Finishing Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 168 in Belt Length, 6 in Belt Width
Mi Item #09491978
MFR #7010308231
Price$133.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308231

Sanding & Finishing Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 168 in Belt Length, 6 in Belt Width
Mi Item #09491978
MFR #7010308231

Mfr description
7010308231 3M CLOTH BELT 747D, 60
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.71/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    168 in
  • Belt Width
    6 in
  • Overall Length
    168 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    60
  • Manufacturer Stock Number
    7010308231
  • Manufacturer Upc Number
    00051115277146
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115277146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)