Motion
7010361261 3M TRIZACT CLOTH BELT 237AA, A80 X-WEIGHT, 1-1/2 IN X 60 IN

3M
7010361261 3M TRIZACT CLOTH BELT 237AA, A80 X-WEIGHT, 1-1/2 IN X 60 IN

3M™ Trizact™ Cloth Belt 237AA, A80 X-weight, 1-1/2 in x 60 in, Film-lok, Full-flex, 50 per case
MI ITEM #09491989
MFR #7010361261 3M TRIZACT CLOTH BELT 237AA, A80 X-WEIGHT, 1-1/2 IN X 60 IN
List Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361261 3M TRIZACT CLOTH BELT 237AA, A80 X-WEIGHT, 1-1/2 IN X 60 IN

3M™ Trizact™ Cloth Belt 237AA, A80 X-weight, 1-1/2 in x 60 in, Film-lok, Full-flex, 50 per case
MI ITEM #09491989
MFR #7010361261 3M TRIZACT CLOTH BELT 237AA, A80 X-WEIGHT, 1-1/2 IN X 60 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.46/each for your price

Overview

Mfr description
7010361261 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115277467
  • UPC_NO
    00051115277467
  • Overall Length
    60 in
  • Overall Width
    1.5 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text