Overview
Mfr description
7010298875 3M TRIZACT CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Use in wet centerless or flat grinding and finishing operations
- Consistent, predictable results for accurate part geometry and finish
- Fast cutting grain allows higher throughput, fewer belts
- Less dependent on operator skill to achieve close tolerances and finish specs
- Alternative to bonded wheels
- No need to invest in new machines or shifts with belts rather than bonded wheels
Specifications
- Abrasive MaterialCeramic
- Manufacturer Upc Number00051115277931
- UPC_NO00051115277931
- Overall Length120 in
- Overall Width9 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data