Motion
7000119444 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3/4 IN X 20-1/2 IN, FABRI-

3M
7000119444 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3/4 IN X 20-1/2 IN, FABRI-

3M™ Cloth Belt 577F, 36 YF-weight, 3/4 in x 20-1/2 in, Fabri-lok, Full-flex, 200 per case
MI ITEM #09492055
MFR #7000119444 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3/4 IN X 20-1/2 IN, FABRI-
Price$5.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119444 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3/4 IN X 20-1/2 IN, FABRI-

3M™ Cloth Belt 577F, 36 YF-weight, 3/4 in x 20-1/2 in, Fabri-lok, Full-flex, 200 per case
MI ITEM #09492055
MFR #7000119444 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3/4 IN X 20-1/2 IN, FABRI-

Mfr description
7000119444 3M CLOTH BELT 577F, 36
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.04/each

Specifications

Dimensions

  • Overall Length
    20.5 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Color
    Green
  • Manufacturer Upc Number
    00051115280306
  • UPC_NO
    00051115280306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)