Motion
7000119071

3M
7000119071

Sanding & Finishing Belt - P150 Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 52.0000 in Belt Width
Mi Item #09492155
MFR #7000119071
Price$233.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119071

Sanding & Finishing Belt - P150 Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 52.0000 in Belt Width
Mi Item #09492155
MFR #7000119071

Mfr description
7000119071 3M PAPER BELT 364UZ, P150
  • For industrial/occupational use only. Not for consumer sale or use.
  • F-weight heavy paper backing provides durability and smooth operation in either direction
  • Anti-static treatment helps manage dust and loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.93/each

Specifications

Dimensions

  • Backing Weight
    F
  • Belt Length
    75 in
  • Belt Width
    52 in
  • Overall Length
    75.0000 in, 1905 mm
  • Overall Width
    52.0000 in, 1320.80 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Paper
  • Color
    Red
  • Grit Number
    P150
  • Manufacturer Upc Number
    00051115285912
  • Product Types
    Paper Belt
  • UPC_NO
    00051115285912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)