Motion
7010300102

3M
7010300102

Sanding & Finishing Belt - 180 Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 36.0000 in Belt Width
MI ITEM #09492170
MFR #7010300102
Your Price$140.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010300102

Sanding & Finishing Belt - 180 Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 36.0000 in Belt Width
MI ITEM #09492170
MFR #7010300102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.80/each(List $161.91)

Overview

Mfr description
7010300102 3M PAPER BELT 364UZ, 36 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • F-weight heavy paper backing provides durability and smooth operation in either direction
  • Anti-static treatment helps manage dust and loading
  • Sine wave splice prevents hinging in splice area, resists fatigue, and minimizes chatter marks
  • Premium aluminum oxide mineral provides aggressive cut and long abrasive life
  • Open coat provides fast stock removal

Specifications

  • Application
    Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Belt Length
    75 in
  • Belt Width
    36 in
  • Backing Material
    Paper
  • Backing Weight
    F
  • Manufacturer Upc Number
    00051115286162
  • UPC_NO
    00051115286162
  • Product Types
    Paper Belt
  • Overall Length
    75.0000 in, 1905 mm
  • Overall Width
    36.0000 in, 914.40 mm
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought