Overview
Mfr description
7010326412 3M PAPER BELT 366UZ, P150
- For industrial/occupational use only. Not for consumer sale or use.
- Heavy F-weight paper backing provides durability and smooth operation
- Anti-static treatment helps manage dust and loading
- Film media splice provides strong joint and smooth running belt in either direction
- Premium aluminum oxide mineral provides aggressive cut and long abrasive life
- Closed coat provides greater grain density and finer finish on hard woods than open coat abrasives
Specifications
- ApplicationSanding
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115286292
- UPC_NO00051115286292
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data