Motion
7010362116 3M PAPER BELT 366UZ, P120 F-WEIGHT, 6 IN X 344 IN, FILM-LOK, F

3M
7010362116 3M PAPER BELT 366UZ, P120 F-WEIGHT, 6 IN X 344 IN, FILM-LOK, F

3M™ Paper Belt 366UZ, P120 F-weight, 6 in x 344 in, Film-lok, Full-flex, 20 per case
MI ITEM #09492176
MFR #7010362116 3M PAPER BELT 366UZ, P120 F-WEIGHT, 6 IN X 344 IN, FILM-LOK, F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010362116 3M PAPER BELT 366UZ, P120 F-WEIGHT, 6 IN X 344 IN, FILM-LOK, F

3M™ Paper Belt 366UZ, P120 F-weight, 6 in x 344 in, Film-lok, Full-flex, 20 per case
MI ITEM #09492176
MFR #7010362116 3M PAPER BELT 366UZ, P120 F-WEIGHT, 6 IN X 344 IN, FILM-LOK, F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010362116 3M PAPER BELT 366UZ, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy F-weight paper backing provides durability and smooth operation
  • Anti-static treatment helps manage dust and loading
  • Film media splice provides strong joint and smooth running belt in either direction
  • Premium aluminum oxide mineral provides aggressive cut and long abrasive life
  • Closed coat provides greater grain density and finer finish on hard woods than open coat abrasives

Specifications

  • Application
    Sanding
  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115286445
  • UPC_NO
    00051115286445
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text