Motion
7010308472

3M
7010308472

Sanding & Finishing Belt - 180 Grit, Aluminum Oxide Material, Paper Backing Material, 103 in Belt Length, 50 in Belt Width
Mi Item #09492192
MFR #7010308472
Price$281.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308472

Sanding & Finishing Belt - 180 Grit, Aluminum Oxide Material, Paper Backing Material, 103 in Belt Length, 50 in Belt Width
Mi Item #09492192
MFR #7010308472

Mfr description
7010308472 3M PAPER BELT 366UZ, P180
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy F-weight paper backing provides durability and smooth operation
  • Anti-static treatment helps manage dust and loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.64/each

Specifications

Dimensions

  • Backing Weight
    F Weight
  • Belt Length
    103 in
  • Belt Width
    50 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Paper
  • Coat Density
    Closed Coat
  • Color
    Red
  • Grit FEPA
    P180
  • Grit Number
    180
  • Manufacturer Stock Number
    7010308472
  • Manufacturer Upc Number
    00051115286797
  • Product Types
    Paper Belt
  • UPC_NO
    00051115286797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)