Overview
Mfr description
7010300103 3M PAPER BELT 466UZ, 52 IN
- For industrial/occupational use only. Not for consumer sale or use.
- F-weight, Fullflex heavy paper backing provides durability and smooth operation in either direction
- Anti-static treatment helps manage dust and loading
- Sine wave splice prevents hinging in splice area, resists fatigue, and minimizes chatter marks
- Silicon carbide abrasive produces finer finish than aluminum oxide
- Semi-closed coat construction produces finer finish than open coat abrasives
Specifications
- ApplicationSanding
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051115287145
- UPC_NO00051115287145
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data