Motion
7010308473

3M
7010308473

Sanding & Finishing Belt - 400 Grit, Silicon Carbide Material, Paper Backing Material, 103 in Belt Length, 52 in Belt Width
Mi Item #09492205
MFR #7010308473
Price$352.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308473

Sanding & Finishing Belt - 400 Grit, Silicon Carbide Material, Paper Backing Material, 103 in Belt Length, 52 in Belt Width
Mi Item #09492205
MFR #7010308473

Mfr description
7010308473 3M PAPER BELT 466UZ, P400
  • For industrial/occupational use only. Not for consumer sale or use.
  • F-weight, Fullflex heavy paper backing provides durability and smooth operation in either direction
  • Anti-static treatment helps manage dust and loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.11/each

Specifications

Dimensions

  • Backing Weight
    F Weight
  • Belt Length
    103 in
  • Belt Width
    52 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Sanding
  • Backing Material
    Paper
  • Coat Density
    Semi Closed Coat
  • Color
    Black
  • Grit FEPA
    P400
  • Grit Number
    400
  • Manufacturer Stock Number
    7010308473
  • Manufacturer Upc Number
    00051115287312
  • Product Types
    Paper Belt
  • UPC_NO
    00051115287312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)