Motion
7010330651 STANDARD ABRASIVES MULTI-FINISH WHEEL 856491, 8 IN X 2 IN

3M
7010330651 STANDARD ABRASIVES MULTI-FINISH WHEEL 856491, 8 IN X 2 IN

Standard Abrasives™ Multi-Finish Wheel 856491, 8 in x 2 in x 3 in 2S CRS, 2 per case
Mi Item #09492282
MFR #7010330651 STANDARD ABRASIVES MULTI-FINISH WHEEL 856491, 8 IN X 2 IN
Price$255.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330651 STANDARD ABRASIVES MULTI-FINISH WHEEL 856491, 8 IN X 2 IN

Standard Abrasives™ Multi-Finish Wheel 856491, 8 in x 2 in x 3 in 2S CRS, 2 per case
Mi Item #09492282
MFR #7010330651 STANDARD ABRASIVES MULTI-FINISH WHEEL 856491, 8 IN X 2 IN

Mfr description
7010330651 STANDARD ABRASIVES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.34/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330651 Standard Abrasives Multi-Finish Wheel 856491 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter and 2 in wheel thickness, designed for blending and finishing applications.
  • Manufacturer Upc Number
    00051115332210
  • UPC_NO
    00051115332210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)