Motion
7010330659 STANDARD ABRASIVES S/C UNITIZED WHEEL 873277, 732 6 IN X 1 IN

3M
7010330659 STANDARD ABRASIVES S/C UNITIZED WHEEL 873277, 732 6 IN X 1 IN

Standard Abrasives™ S/C Unitized Wheel 873277, 732 6 in x 1 in x 1/2 in, 3 per case
Mi Item #09492290
MFR #7010330659 STANDARD ABRASIVES S/C UNITIZED WHEEL 873277, 732 6 IN X 1 IN
Price$232.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330659 STANDARD ABRASIVES S/C UNITIZED WHEEL 873277, 732 6 IN X 1 IN

Standard Abrasives™ S/C Unitized Wheel 873277, 732 6 in x 1 in x 1/2 in, 3 per case
Mi Item #09492290
MFR #7010330659 STANDARD ABRASIVES S/C UNITIZED WHEEL 873277, 732 6 IN X 1 IN

Mfr description
7010330659 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to hard density construction with fine grade silicon carbide is a good match for tough finishing applications on hard metals, including titanium
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting and more aggressive wheel for increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.60/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330659 Standard Abrasives S/C Unitized Wheel 873277 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter and 1 in wheel thickness, designed for aggressive blending and finishing.
  • Manufacturer Upc Number
    00051115332524
  • UPC_NO
    00051115332524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)