Motion
SSHERA35EK 43.53 56C KLS

HUB CITY INC
SSHERA35EK 43.53 56C KLS

HERA35 Series, 2.5090 in Center Distance, 43.53:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input
Mi Item #09492314
MFR #SSHERA35EK 43.53 56C KLS
Price$5,085.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35EK 43.53 56C KLS

HERA35 Series, 2.5090 in Center Distance, 43.53:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input
Mi Item #09492314
MFR #SSHERA35EK 43.53 56C KLS

Mfr description
0250-61106 SSHERA35EK 43.53 56C KLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,085.81/each

Specifications

Dimensions

  • Center Distance  
    2.5090 in
  • Housing Dimensions
    (L) 7.2000 in x (H) 5.9300 in x (W) 6.0000 in
  • Housing Height
    5.9300 in
  • Housing Length
    7.2000 in
  • Housing Width
    6.0000 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Ratio
    43.53:1
  • Service Factor
    1.00
  • Weight
    47 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Horsepower
    0.7800 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    662961038432
  • Mounting Type
    EK
  • Output RPM
    40.2 rpm
  • Output Torque
    1100
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA35
  • Style
    EK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)