Motion
0250-61112

HUB CITY INC
0250-61112

HERA35 Series, 2.5090 in Center Distance, 19.93:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input
MI ITEM #09492323
MFR #0250-61112
Price$6,719.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-61112

HERA35 Series, 2.5090 in Center Distance, 19.93:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input
MI ITEM #09492323
MFR #0250-61112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,719.20/each

Specifications

Dimensions

  • Center Distance  
    2.5090 in
  • Housing Dimensions
    (L) 7.2000 in x (H) 5.9300 in x (W) 6.0000 in
  • Housing Height
    5.9300 in
  • Housing Length
    7.2000 in
  • Housing Width
    6.0000 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    20:1
  • Ratio
    19.93:1
  • Service Factor
    1.00
  • Weight
    35 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Horsepower
    1.7000 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    662961038487
  • Mounting Type
    EK
  • Output RPM
    87.8 rpm
  • Output Torque
    1100
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA35
  • Style
    EK

Overview

Mfr description
0250-61112 SSHERA35EK 19.93 143TC KLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought