Motion
0250-61113

HUB CITY INC
0250-61113

HERA35 Series, 2.5090 in Center Distance, 29.10:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input
Mi Item #09492325
MFR #0250-61113
Price$6,719.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-61113

HERA35 Series, 2.5090 in Center Distance, 29.10:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input
Mi Item #09492325
MFR #0250-61113

Mfr description
0250-61113 SSHERA35EK 29.10 143TC KLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,719.20/each

Specifications

Dimensions

  • Center Distance  
    2.5090 in
  • Housing Dimensions
    (L) 7.2000 in x (H) 5.9300 in x (W) 6.0000 in
  • Housing Height
    5.9300 in
  • Housing Length
    7.2000 in
  • Housing Width
    6.0000 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    30:1
  • Ratio
    29.10:1
  • Service Factor
    1.00
  • Weight
    35 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Horsepower
    1.1700 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    662961038494
  • Mounting Type
    EK
  • Output RPM
    60.1 rpm
  • Output Torque
    1100
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA35
  • Style
    EK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)