Motion
0250-61168

HUB CITY INC
0250-61168

HERA45 Series, 3.2630 in Center Distance, 59.79:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input
Mi Item #09492405
MFR #0250-61168
Price$7,178.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-61168

HERA45 Series, 3.2630 in Center Distance, 59.79:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input
Mi Item #09492405
MFR #0250-61168

Mfr description
0250-61168 SSHERA45EK 59.79 56C KLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,178.66/each

Specifications

Dimensions

  • Center Distance  
    3.2630 in
  • Housing Dimensions
    (L) 8.0200 in x (H) 7.1400 in x (W) 6.7500 in
  • Housing Height
    7.1400 in
  • Housing Length
    8.0200 in
  • Housing Width
    6.7500 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    59.79:1
  • Service Factor
    1.00
  • Weight
    50 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Horsepower
    1.3400 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    662961038999
  • Mounting Type
    EK
  • Output RPM
    29.3 rpm
  • Output Torque
    2600
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA45
  • Style
    EK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)