Motion
0250-61175

HUB CITY INC
0250-61175

HERA45 Series, 3.2630 in Center Distance, 52.50:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input
MI ITEM #09492413
MFR #0250-61175
Price$6,634.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-61175

HERA45 Series, 3.2630 in Center Distance, 52.50:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input
MI ITEM #09492413
MFR #0250-61175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,634.73/each

Specifications

Dimensions

  • Center Distance  
    3.2630 in
  • Housing Dimensions
    (L) 8.0200 in x (H) 7.1400 in x (W) 6.7500 in
  • Housing Height
    7.1400 in
  • Housing Length
    8.0200 in
  • Housing Width
    6.7500 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    50:1
  • Ratio
    52.50:1
  • Service Factor
    1.00
  • Weight
    50 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Horsepower
    1.5300 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    662961039064
  • Mounting Type
    EK
  • Output RPM
    33.3 rpm
  • Output Torque
    2600
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA45
  • Style
    EK

Overview

Mfr description
0250-61175 SSHERA45EK 52.50 143TC KLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought