Overview
Mfr description
7100142412 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Soft/Medium density wheel blends surfaces to a nice finish
- Increased edge durability over the 500 Series offers better cut and adds life for light deburring and blending applications
- Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
- Open web is load resistant, contributing to longer abrasive service life
- Easy fastening and swapping of TR style quick change disc enhances tool efficiency and worker productivity
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115351884
- UPC_NO00051115351884
- Overall Diameter3 in
- Long DescriptionThe 7100142412 Standard Abrasives Quick Change Aluminum Oxide Unitized Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a quick-change attachment, designed for efficient deburring and blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data