Specifications
Dimensions
- Overall Diameter3 in
Details
- Abrasive MaterialSilicon Carbide
- Long DescriptionThe 7100142488 Standard Abrasives Quick Change Silicon Carbide Unitized Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a quick-change attachment, ideal for blending and finishing.
- Manufacturer Upc Number00051115351914
- UPC_NO00051115351914
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)