Motion
7010310358 STANDARD ABRASIVES S/C UNITIZED WHEEL 890386, 524 2 IN X 1/4

3M
7010310358 STANDARD ABRASIVES S/C UNITIZED WHEEL 890386, 524 2 IN X 1/4

Standard Abrasives™ S/C Unitized Wheel 890386, 524 2 in x 1/4 in x 1/16 in, 10 per case
Mi Item #09492531
MFR #7010310358 STANDARD ABRASIVES S/C UNITIZED WHEEL 890386, 524 2 IN X 1/4
Price$10.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310358 STANDARD ABRASIVES S/C UNITIZED WHEEL 890386, 524 2 IN X 1/4

Standard Abrasives™ S/C Unitized Wheel 890386, 524 2 in x 1/4 in x 1/16 in, 10 per case
Mi Item #09492531
MFR #7010310358 STANDARD ABRASIVES S/C UNITIZED WHEEL 890386, 524 2 IN X 1/4

Mfr description
7010310358 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.34/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010310358 Standard Abrasives S/C Unitized Wheel 890386 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 2 in wheel diameter and 1/4 in wheel thickness, suitable for light grinding and finishing.
  • Manufacturer Upc Number
    00051115353789
  • UPC_NO
    00051115353789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)