Motion
7010366948 STANDARD ABRASIVES A/O UNITIZED WHEEL 852109, 521 2 IN X 1/4

3M
7010366948 STANDARD ABRASIVES A/O UNITIZED WHEEL 852109, 521 2 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 852109, 521 2 in x 1/4 in x 1/8 in, 10 per case
Mi Item #09492533
MFR #7010366948 STANDARD ABRASIVES A/O UNITIZED WHEEL 852109, 521 2 IN X 1/4
Price$10.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366948 STANDARD ABRASIVES A/O UNITIZED WHEEL 852109, 521 2 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 852109, 521 2 in x 1/4 in x 1/8 in, 10 per case
Mi Item #09492533
MFR #7010366948 STANDARD ABRASIVES A/O UNITIZED WHEEL 852109, 521 2 IN X 1/4

Mfr description
7010366948 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density wheel blends surfaces to a smooth finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.57/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010366948 Standard Abrasives A/O Unitized Wheel 852109 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 2 in wheel diameter and 1/4 in wheel thickness, designed for moderate deburring and surface preparation.
  • Manufacturer Upc Number
    00051115353796
  • UPC_NO
    00051115353796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)