Motion
7000047037 STANDARD ABRASIVES S/C UNITIZED WHEEL 890170, 532 6 IN X 1/4

3M
7000047037 STANDARD ABRASIVES S/C UNITIZED WHEEL 890170, 532 6 IN X 1/4

Standard Abrasives™ S/C Unitized Wheel 890170, 532 6 in x 1/4 in x 1/4 in, 10 per case
Mi Item #09492554
MFR #7000047037 STANDARD ABRASIVES S/C UNITIZED WHEEL 890170, 532 6 IN X 1/4
Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047037 STANDARD ABRASIVES S/C UNITIZED WHEEL 890170, 532 6 IN X 1/4

Standard Abrasives™ S/C Unitized Wheel 890170, 532 6 in x 1/4 in x 1/4 in, 10 per case
Mi Item #09492554
MFR #7000047037 STANDARD ABRASIVES S/C UNITIZED WHEEL 890170, 532 6 IN X 1/4

Mfr description
7000047037 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.90/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7000047037 Standard Abrasives S/C Unitized Wheel 890170 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter and 1/4 in wheel thickness, suitable for blending and deburring tasks.
  • Manufacturer Upc Number
    00051115354045
  • UPC_NO
    00051115354045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)