Motion
7010330291 STANDARD ABRASIVES S/C UNITIZED WHEEL 890205, 532 8 IN X 1/2

3M
7010330291 STANDARD ABRASIVES S/C UNITIZED WHEEL 890205, 532 8 IN X 1/2

Standard Abrasives™ S/C Unitized Wheel 890205, 532 8 in x 1/2 in x 3/4 in, 4 per case
MI ITEM #09492565
MFR #7010330291 STANDARD ABRASIVES S/C UNITIZED WHEEL 890205, 532 8 IN X 1/2
List Price$156.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330291 STANDARD ABRASIVES S/C UNITIZED WHEEL 890205, 532 8 IN X 1/2

Standard Abrasives™ S/C Unitized Wheel 890205, 532 8 in x 1/2 in x 3/4 in, 4 per case
MI ITEM #09492565
MFR #7010330291 STANDARD ABRASIVES S/C UNITIZED WHEEL 890205, 532 8 IN X 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.26/each for your price

Overview

Mfr description
7010330291 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-12˝ and attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115354380
  • UPC_NO
    00051115354380
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010330291 Standard Abrasives S/C Unitized Wheel 890205 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter and 1/2 in wheel thickness, designed for consistent surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text