Motion
7010366968 STANDARD ABRASIVES S/C UNITIZED WHEEL 890282, 524 12 IN X 1 I

3M
7010366968 STANDARD ABRASIVES S/C UNITIZED WHEEL 890282, 524 12 IN X 1 I

Standard Abrasives™ S/C Unitized Wheel 890282, 524 12 in x 1 in x 3/4 in, 2 per case
Mi Item #09492581
MFR #7010366968 STANDARD ABRASIVES S/C UNITIZED WHEEL 890282, 524 12 IN X 1 I
Price$610.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366968 STANDARD ABRASIVES S/C UNITIZED WHEEL 890282, 524 12 IN X 1 I

Standard Abrasives™ S/C Unitized Wheel 890282, 524 12 in x 1 in x 3/4 in, 2 per case
Mi Item #09492581
MFR #7010366968 STANDARD ABRASIVES S/C UNITIZED WHEEL 890282, 524 12 IN X 1 I

Mfr description
7010366968 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.48/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010366968 Standard Abrasives S/C Unitized Wheel 890282 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter and 1 in wheel thickness, making it appropriate for heavy-contact finishing applications.
  • Manufacturer Upc Number
    00051115354588
  • UPC_NO
    00051115354588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)