Motion
7010330296 STANDARD ABRASIVES S/C UNITIZED WHEEL 863209, 632 2 IN X 1/4

3M
7010330296 STANDARD ABRASIVES S/C UNITIZED WHEEL 863209, 632 2 IN X 1/4

Standard Abrasives™ S/C Unitized Wheel 863209, 632 2 in x 1/4 in x 1/8 in, 10 per case
Mi Item #09492590
MFR #7010330296 STANDARD ABRASIVES S/C UNITIZED WHEEL 863209, 632 2 IN X 1/4
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330296 STANDARD ABRASIVES S/C UNITIZED WHEEL 863209, 632 2 IN X 1/4

Standard Abrasives™ S/C Unitized Wheel 863209, 632 2 in x 1/4 in x 1/8 in, 10 per case
Mi Item #09492590
MFR #7010330296 STANDARD ABRASIVES S/C UNITIZED WHEEL 863209, 632 2 IN X 1/4

Mfr description
7010330296 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330296 Standard Abrasives S/C Unitized Wheel 863209 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 2 in wheel diameter and 1/4 in wheel thickness, ideal for light deburring and surface conditioning.
  • Manufacturer Upc Number
    00051115354694
  • UPC_NO
    00051115354694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)