Motion
7010366974 STANDARD ABRASIVES S/C UNITIZED WHEEL 863260, 632 4 IN X 1/2

3M
7010366974 STANDARD ABRASIVES S/C UNITIZED WHEEL 863260, 632 4 IN X 1/2

Standard Abrasives™ S/C Unitized Wheel 863260, 632 4 in x 1/2 in x 3/8 in, 10 per case
Mi Item #09492592
MFR #7010366974 STANDARD ABRASIVES S/C UNITIZED WHEEL 863260, 632 4 IN X 1/2
Price$53.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366974 STANDARD ABRASIVES S/C UNITIZED WHEEL 863260, 632 4 IN X 1/2

Standard Abrasives™ S/C Unitized Wheel 863260, 632 4 in x 1/2 in x 3/8 in, 10 per case
Mi Item #09492592
MFR #7010366974 STANDARD ABRASIVES S/C UNITIZED WHEEL 863260, 632 4 IN X 1/2

Mfr description
7010366974 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.85/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010366974 Standard Abrasives S/C Unitized Wheel 863260 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 4 in wheel diameter and 1/2 in wheel thickness, suitable for moderate blending and finishing.
  • Manufacturer Upc Number
    00051115354809
  • UPC_NO
    00051115354809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)