Motion
7010366978 STANDARD ABRASIVES S/C UNITIZED WHEEL 890085, 632 8 IN X 1/4

3M
7010366978 STANDARD ABRASIVES S/C UNITIZED WHEEL 890085, 632 8 IN X 1/4

Standard Abrasives™ S/C Unitized Wheel 890085, 632 8 in x 1/4 in x 3/4 in, 10 per case
Mi Item #09492601
MFR #7010366978 STANDARD ABRASIVES S/C UNITIZED WHEEL 890085, 632 8 IN X 1/4
Price$114.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366978 STANDARD ABRASIVES S/C UNITIZED WHEEL 890085, 632 8 IN X 1/4

Standard Abrasives™ S/C Unitized Wheel 890085, 632 8 in x 1/4 in x 3/4 in, 10 per case
Mi Item #09492601
MFR #7010366978 STANDARD ABRASIVES S/C UNITIZED WHEEL 890085, 632 8 IN X 1/4

Mfr description
7010366978 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.63/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010366978 Standard Abrasives S/C Unitized Wheel 890085 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter and 1/4 in wheel thickness, suitable for fine deburring and polishing.
  • Manufacturer Upc Number
    00051115355004
  • UPC_NO
    00051115355004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)