Motion
7010310368 STANDARD ABRASIVES S/C UNITIZED WHEEL 890229, 632 8 IN X 1/2

3M
7010310368 STANDARD ABRASIVES S/C UNITIZED WHEEL 890229, 632 8 IN X 1/2

Standard Abrasives™ S/C Unitized Wheel 890229, 632 8 in x 1/2 in x 3 in, 4 per case
MI ITEM #09492608
MFR #7010310368 STANDARD ABRASIVES S/C UNITIZED WHEEL 890229, 632 8 IN X 1/2
List Price$180.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310368 STANDARD ABRASIVES S/C UNITIZED WHEEL 890229, 632 8 IN X 1/2

Standard Abrasives™ S/C Unitized Wheel 890229, 632 8 in x 1/2 in x 3 in, 4 per case
MI ITEM #09492608
MFR #7010310368 STANDARD ABRASIVES S/C UNITIZED WHEEL 890229, 632 8 IN X 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.65/each for your price

Overview

Mfr description
7010310368 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115355042
  • UPC_NO
    00051115355042
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010310368 Standard Abrasives S/C Unitized Wheel 890229 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter and 1/2 in wheel thickness, making it suitable for blending, deburring, and surface conditioning applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text