Motion
7010310370 STANDARD ABRASIVES A/O UNITIZED WHEEL 873136, 731 3 IN X 1/8

3M
7010310370 STANDARD ABRASIVES A/O UNITIZED WHEEL 873136, 731 3 IN X 1/8

Standard Abrasives™ A/O Unitized Wheel 873136, 731 3 in x 1/8 in x 3/8 in, 10 per case
MI ITEM #09492623
MFR #7010310370 STANDARD ABRASIVES A/O UNITIZED WHEEL 873136, 731 3 IN X 1/8
Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310370 STANDARD ABRASIVES A/O UNITIZED WHEEL 873136, 731 3 IN X 1/8

Standard Abrasives™ A/O Unitized Wheel 873136, 731 3 in x 1/8 in x 3/8 in, 10 per case
MI ITEM #09492623
MFR #7010310370 STANDARD ABRASIVES A/O UNITIZED WHEEL 873136, 731 3 IN X 1/8

Mfr description
7010310370 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to high density construction with medium or fine grade aluminum oxide makes this abrasive a good match for mid-sequence applications such as cleaning of hard metals or general deburring
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting wheel for heavier-duty tasks
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.68/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010310370 Standard Abrasives A/O Unitized Wheel 873136 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3 in wheel diameter and 1/8 in wheel thickness, designed for light deburring and finishing.
  • Manufacturer Upc Number
    00051115355400
  • UPC_NO
    00051115355400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)