Motion
7010330306 STANDARD ABRASIVES A/O UNITIZED WHEEL 872135, 721 3 IN X 1/4

3M
7010330306 STANDARD ABRASIVES A/O UNITIZED WHEEL 872135, 721 3 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 872135, 721 3 in x 1/4 in x 1/4 in, 10 per case
Mi Item #09492628
MFR #7010330306 STANDARD ABRASIVES A/O UNITIZED WHEEL 872135, 721 3 IN X 1/4
Price$26.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330306 STANDARD ABRASIVES A/O UNITIZED WHEEL 872135, 721 3 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 872135, 721 3 in x 1/4 in x 1/4 in, 10 per case
Mi Item #09492628
MFR #7010330306 STANDARD ABRASIVES A/O UNITIZED WHEEL 872135, 721 3 IN X 1/4

Mfr description
7010330306 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to high density construction with medium or fine grade aluminum oxide makes this abrasive a good match for mid-sequence applications such as cleaning of hard metals or general deburring
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting wheel for heavier-duty tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.66/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010330306 Standard Abrasives A/O Unitized Wheel 872135 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3 in wheel diameter and 1/4 in wheel thickness, ideal for moderate deburring applications.
  • Manufacturer Upc Number
    00051115355424
  • UPC_NO
    00051115355424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)