Motion
7010310372 STANDARD ABRASIVES A/O UNITIZED WHEEL 890177, 731 6 IN X 1/4

3M
7010310372 STANDARD ABRASIVES A/O UNITIZED WHEEL 890177, 731 6 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 890177, 731 6 in x 1/4 in x 1/4 in, 10 per case
MI ITEM #09492637
MFR #7010310372 STANDARD ABRASIVES A/O UNITIZED WHEEL 890177, 731 6 IN X 1/4
List Price$79.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310372 STANDARD ABRASIVES A/O UNITIZED WHEEL 890177, 731 6 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 890177, 731 6 in x 1/4 in x 1/4 in, 10 per case
MI ITEM #09492637
MFR #7010310372 STANDARD ABRASIVES A/O UNITIZED WHEEL 890177, 731 6 IN X 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.15/each for your price

Overview

Mfr description
7010310372 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to high density construction with medium or fine grade aluminum oxide makes this abrasive a good match for mid-sequence applications such as cleaning of hard metals or general deburring
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting wheel for heavier-duty tasks
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115355622
  • UPC_NO
    00051115355622
  • Overall Diameter
    6 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010310372 Standard Abrasives A/O Unitized Wheel 890177 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 6 in wheel diameter and 1/4 in wheel thickness, making it suitable for moderate material removal and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text