Motion
7010294943 STANDARD ABRASIVES A/O UNITIZED WHEEL 881153, 811 4 IN X 1/8

3M
7010294943 STANDARD ABRASIVES A/O UNITIZED WHEEL 881153, 811 4 IN X 1/8

Standard Abrasives™ A/O Unitized Wheel 881153, 811 4 in x 1/8 in x 3/8 in, 10 per case
Mi Item #09492670
MFR #7010294943 STANDARD ABRASIVES A/O UNITIZED WHEEL 881153, 811 4 IN X 1/8
Price$30.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294943 STANDARD ABRASIVES A/O UNITIZED WHEEL 881153, 811 4 IN X 1/8

Standard Abrasives™ A/O Unitized Wheel 881153, 811 4 in x 1/8 in x 3/8 in, 10 per case
Mi Item #09492670
MFR #7010294943 STANDARD ABRASIVES A/O UNITIZED WHEEL 881153, 811 4 IN X 1/8

Mfr description
7010294943 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edgework deburring and polishing
  • Harder material density and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.03/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Width
    0.12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010294943 Standard Abrasives A/O Unitized Wheel 881153 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 4 in wheel diameter and 1/8 in wheel thickness, appropriate for fine blending.
  • Manufacturer Upc Number
    00051115356339
  • UPC_NO
    00051115356339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)