Motion
7010310378 STANDARD ABRASIVES A/O UNITIZED WHEEL 890189, 821 4 IN X 1 IN

3M
7010310378 STANDARD ABRASIVES A/O UNITIZED WHEEL 890189, 821 4 IN X 1 IN

Standard Abrasives™ A/O Unitized Wheel 890189, 821 4 in x 1 in x 1/2 in, 10 per case
Mi Item #09492677
MFR #7010310378 STANDARD ABRASIVES A/O UNITIZED WHEEL 890189, 821 4 IN X 1 IN
Price$109.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310378 STANDARD ABRASIVES A/O UNITIZED WHEEL 890189, 821 4 IN X 1 IN

Standard Abrasives™ A/O Unitized Wheel 890189, 821 4 in x 1 in x 1/2 in, 10 per case
Mi Item #09492677
MFR #7010310378 STANDARD ABRASIVES A/O UNITIZED WHEEL 890189, 821 4 IN X 1 IN

Mfr description
7010310378 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edgework deburring and polishing
  • Harder material density and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.43/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010310378 Standard Abrasives A/O Unitized Wheel 890189 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 4 in wheel diameter and 1 in wheel thickness, designed for heavier finishing operations.
  • Manufacturer Upc Number
    00051115356384
  • UPC_NO
    00051115356384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)