Motion
7010292744 STANDARD ABRASIVES A/O UNITIZED WHEEL 882164, 821 8 IN X 1/4

3M
7010292744 STANDARD ABRASIVES A/O UNITIZED WHEEL 882164, 821 8 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 882164, 821 8 in x 1/4 in x 1 in, 10 per case
Mi Item #09492685
MFR #7010292744 STANDARD ABRASIVES A/O UNITIZED WHEEL 882164, 821 8 IN X 1/4
Price$133.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292744 STANDARD ABRASIVES A/O UNITIZED WHEEL 882164, 821 8 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 882164, 821 8 in x 1/4 in x 1 in, 10 per case
Mi Item #09492685
MFR #7010292744 STANDARD ABRASIVES A/O UNITIZED WHEEL 882164, 821 8 IN X 1/4

Mfr description
7010292744 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edgework deburring and polishing
  • Harder material density and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.64/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010292744 Standard Abrasives A/O Unitized Wheel 882164 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features an 8 in wheel diameter and 1/4 in wheel thickness, suitable for broad surface finishing.
  • Manufacturer Upc Number
    00051115356643
  • UPC_NO
    00051115356643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)