Overview
Mfr description
7010367119 STANDARD ABRASIVES A/O
- For industrial/occupational use only. Not for consumer sale or use.
- Extra hard density wheel with medium and coarse mineral results in aggressive edge deburring and finishing
- Harder material density and increased edge durability over 800 Series Unitized Wheels increases life for heavy-duty tasks and hard metals
- Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
- Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
- Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tools with a unitized wheel mandrel (sold separately)
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115356827
- UPC_NO00051115356827
- Overall Diameter1 in
- Overall Width1 in
- Long DescriptionThe 7010367119 Standard Abrasives A/O Unitized Wheel 892105 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 1 in wheel diameter and 1 in wheel thickness, suitable for controlled deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data