Motion
7010310095 STANDARD ABRASIVES A/O UNITIZED WHEEL 892150, 921 3 IN X 1 IN

3M
7010310095 STANDARD ABRASIVES A/O UNITIZED WHEEL 892150, 921 3 IN X 1 IN

Standard Abrasives™ A/O Unitized Wheel 892150, 921 3 in x 1 in x 1/4 in, 10 per case
Mi Item #09492696
MFR #7010310095 STANDARD ABRASIVES A/O UNITIZED WHEEL 892150, 921 3 IN X 1 IN
Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310095 STANDARD ABRASIVES A/O UNITIZED WHEEL 892150, 921 3 IN X 1 IN

Standard Abrasives™ A/O Unitized Wheel 892150, 921 3 in x 1 in x 1/4 in, 10 per case
Mi Item #09492696
MFR #7010310095 STANDARD ABRASIVES A/O UNITIZED WHEEL 892150, 921 3 IN X 1 IN

Mfr description
7010310095 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra hard density wheel with medium and coarse mineral results in aggressive edge deburring and finishing
  • Harder material density and increased edge durability over 800 Series Unitized Wheels increases life for heavy-duty tasks and hard metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.43/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010310095 Standard Abrasives A/O Unitized Wheel 892150 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3 in wheel diameter and 1 in wheel thickness, designed for moderate finishing applications.
  • Manufacturer Upc Number
    00051115356889
  • UPC_NO
    00051115356889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)