Motion
7010330787 STANDARD ABRASIVES A/O UNITIZED WHEEL 892155, 921 4 IN X 1/4

3M
7010330787 STANDARD ABRASIVES A/O UNITIZED WHEEL 892155, 921 4 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 892155, 921 4 in x 1/4 in x 3/8 in, 10 per inner 100 per case
MI ITEM #09492700
MFR #7010330787 STANDARD ABRASIVES A/O UNITIZED WHEEL 892155, 921 4 IN X 1/4
List Price$45.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330787 STANDARD ABRASIVES A/O UNITIZED WHEEL 892155, 921 4 IN X 1/4

Standard Abrasives™ A/O Unitized Wheel 892155, 921 4 in x 1/4 in x 3/8 in, 10 per inner 100 per case
MI ITEM #09492700
MFR #7010330787 STANDARD ABRASIVES A/O UNITIZED WHEEL 892155, 921 4 IN X 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.18/each for your price

Overview

Mfr description
7010330787 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra hard density wheel with medium and coarse mineral results in aggressive edge deburring and finishing
  • Harder material density and increased edge durability over 800 Series Unitized Wheels increases life for heavy-duty tasks and hard metals
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tools with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115356933
  • UPC_NO
    00051115356933
  • Overall Diameter
    4 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010330787 Standard Abrasives A/O Unitized Wheel 892155 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 4 in wheel diameter and 1/4 in wheel thickness, suitable for blending and finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text