Motion
7010368504 STANDARD ABRASIVES SURFACE CONDITIONING GP BELT, 50 IN X 40 YD,

3M
7010368504 STANDARD ABRASIVES SURFACE CONDITIONING GP BELT, 50 IN X 40 YD,

Standard Abrasives™ Surface Conditioning GP Belt, 50 in x 40 yd, Jumbo, 1 per pallet
MI ITEM #09492717
MFR #7010368504 STANDARD ABRASIVES SURFACE CONDITIONING GP BELT, 50 IN X 40 YD,
List Price$7,291.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368504 STANDARD ABRASIVES SURFACE CONDITIONING GP BELT, 50 IN X 40 YD,

Standard Abrasives™ Surface Conditioning GP Belt, 50 in x 40 yd, Jumbo, 1 per pallet
MI ITEM #09492717
MFR #7010368504 STANDARD ABRASIVES SURFACE CONDITIONING GP BELT, 50 IN X 40 YD,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,291.20/each for your price

Overview

Mfr description
7010368504 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
  • Multi-purpose abrasive work well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
  • Excellent starting point for aluminum applications
  • Non-woven fibers provide a consistent cut-rate and finish
  • Tough nylon web delivers a high cut rate and professional finish
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
  • Non-woven construction provides long life, flexibility, heat-resistance and load-resistance

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115358210
  • UPC_NO
    00051115358210
  • Overall Length
    1440 in
  • Overall Width
    50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text