Motion
7000047103 STANDARD ABRASIVES MULTI-FINISH WHEEL 856391, 8 IN X 1 IN

3M
7000047103 STANDARD ABRASIVES MULTI-FINISH WHEEL 856391, 8 IN X 1 IN

Standard Abrasives™ Multi-Finish Wheel 856391, 8 in x 1 in x 3 in 2S CRS, 3 per case
MI ITEM #09492745
MFR #7000047103 STANDARD ABRASIVES MULTI-FINISH WHEEL 856391, 8 IN X 1 IN
Price$163.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047103 STANDARD ABRASIVES MULTI-FINISH WHEEL 856391, 8 IN X 1 IN

Standard Abrasives™ Multi-Finish Wheel 856391, 8 in x 1 in x 3 in 2S CRS, 3 per case
MI ITEM #09492745
MFR #7000047103 STANDARD ABRASIVES MULTI-FINISH WHEEL 856391, 8 IN X 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.56/each

Specifications

Details

  • Long Description
    The 7000047103 Standard Abrasives Multi-Finish Wheel 856391 Non-Woven & Deburring Wheel features an 8 in wheel diameter and 1 in wheel thickness, suitable for general-purpose blending and finishing.
  • Manufacturer Upc Number
    00051115369636
  • UPC_NO
    00051115369636

Overview

Mfr description
7000047103 STANDARD ABRASIVES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
  • Runs smooth for less operator fatigue
  • Non-metallic nylon fibers prevent workpiece contamination, including smears and blemishes
  • Open web conforms to workpiece, preventing undercutting and gouging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought