Motion
7010330339 STANDARD ABRASIVES MULTI-FINISH WHEEL 850310, 8 IN X 4 IN

3M
7010330339 STANDARD ABRASIVES MULTI-FINISH WHEEL 850310, 8 IN X 4 IN

Standard Abrasives™ Multi-Finish Wheel 850310, 8 in x 4 in x 3 in 2S CRS, 1 per case
MI ITEM #09492747
MFR #7010330339 STANDARD ABRASIVES MULTI-FINISH WHEEL 850310, 8 IN X 4 IN
List Price$446.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330339 STANDARD ABRASIVES MULTI-FINISH WHEEL 850310, 8 IN X 4 IN

Standard Abrasives™ Multi-Finish Wheel 850310, 8 in x 4 in x 3 in 2S CRS, 1 per case
MI ITEM #09492747
MFR #7010330339 STANDARD ABRASIVES MULTI-FINISH WHEEL 850310, 8 IN X 4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$446.76/each for your price

Overview

Mfr description
7010330339 STANDARD ABRASIVES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
  • Runs smooth for less operator fatigue
  • Non-metallic nylon fibers prevent workpiece contamination, including smears and blemishes
  • Open web conforms to workpiece, preventing undercutting and gouging

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115369643
  • UPC_NO
    00051115369643
  • Overall Diameter
    8 in
  • Overall Width
    4 in
  • Long Description
    The 7010330339 Standard Abrasives Multi-Finish Wheel 850310 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter and 4 in wheel thickness, designed for heavy-contact surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text