Motion
7010310151 STANDARD ABRASIVES MULTI-FINISH WHEEL 856891, 12 IN X 2 I

3M
7010310151 STANDARD ABRASIVES MULTI-FINISH WHEEL 856891, 12 IN X 2 I

Standard Abrasives™ Multi-Finish Wheel 856891, 12 in x 2 in x 5 in 2S CRS, 1 per case
Mi Item #09492751
MFR #7010310151 STANDARD ABRASIVES MULTI-FINISH WHEEL 856891, 12 IN X 2 I
Price$546.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310151 STANDARD ABRASIVES MULTI-FINISH WHEEL 856891, 12 IN X 2 I

Standard Abrasives™ Multi-Finish Wheel 856891, 12 in x 2 in x 5 in 2S CRS, 1 per case
Mi Item #09492751
MFR #7010310151 STANDARD ABRASIVES MULTI-FINISH WHEEL 856891, 12 IN X 2 I

Mfr description
7010310151 STANDARD ABRASIVES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.31/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010310151 Standard Abrasives Multi-Finish Wheel 856891 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter and 2 in wheel thickness, appropriate for large-surface blending and finishing.
  • Manufacturer Upc Number
    00051115369667
  • UPC_NO
    00051115369667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)