Motion
7010367300 STANDARD ABRASIVES MULTI-FINISH WHEEL 856892, 12 IN X 2 I

3M
7010367300 STANDARD ABRASIVES MULTI-FINISH WHEEL 856892, 12 IN X 2 I

Standard Abrasives™ Multi-Finish Wheel 856892, 12 in x 2 in x 5 in 2S MED, 1 per case
MI ITEM #09492755
MFR #7010367300 STANDARD ABRASIVES MULTI-FINISH WHEEL 856892, 12 IN X 2 I
List Price$546.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367300 STANDARD ABRASIVES MULTI-FINISH WHEEL 856892, 12 IN X 2 I

Standard Abrasives™ Multi-Finish Wheel 856892, 12 in x 2 in x 5 in 2S MED, 1 per case
MI ITEM #09492755
MFR #7010367300 STANDARD ABRASIVES MULTI-FINISH WHEEL 856892, 12 IN X 2 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$546.31/each for your price

Overview

Mfr description
7010367300 STANDARD ABRASIVES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
  • Runs smooth for less operator fatigue
  • Non-metallic nylon fibers prevent workpiece contamination, including smears and blemishes
  • Open web conforms to workpiece, preventing undercutting and gouging

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115369711
  • UPC_NO
    00051115369711
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Long Description
    The 7010367300 Standard Abrasives Multi-Finish Wheel 856892 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter and 2 in wheel thickness, making it suitable for large-surface blending and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text