Motion
7010367305 STANDARD ABRASIVES LDW WHEEL 852233, 6 IN X 2 IN X 1 IN 7S FI

3M
7010367305 STANDARD ABRASIVES LDW WHEEL 852233, 6 IN X 2 IN X 1 IN 7S FI

Standard Abrasives™ LDW Wheel 852233, 6 in x 2 in x 1 in 7S FIN, 2 per case
Mi Item #09492773
MFR #7010367305 STANDARD ABRASIVES LDW WHEEL 852233, 6 IN X 2 IN X 1 IN 7S FI
Price$323.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367305 STANDARD ABRASIVES LDW WHEEL 852233, 6 IN X 2 IN X 1 IN 7S FI

Standard Abrasives™ LDW Wheel 852233, 6 in x 2 in x 1 in 7S FIN, 2 per case
Mi Item #09492773
MFR #7010367305 STANDARD ABRASIVES LDW WHEEL 852233, 6 IN X 2 IN X 1 IN 7S FI

Mfr description
7010367305 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.28/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010367305 Standard Abrasives LDW Wheel 852233 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 2 in wheel thickness, and 1 in center hole diameter in a 7S Fine configuration, making it suitable for blending and finishing.
  • Manufacturer Upc Number
    00051115369902
  • UPC_NO
    00051115369902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)