Motion
7010367306 STANDARD ABRASIVES LDW WHEEL 850258, 12 IN X 1/2 IN X 5 IN 7S

3M
7010367306 STANDARD ABRASIVES LDW WHEEL 850258, 12 IN X 1/2 IN X 5 IN 7S

Standard Abrasives™ LDW Wheel 850258, 12 in x 1/2 in x 5 in 7S FIN, 5 per case
Mi Item #09492776
MFR #7010367306 STANDARD ABRASIVES LDW WHEEL 850258, 12 IN X 1/2 IN X 5 IN 7S
Price$216.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367306 STANDARD ABRASIVES LDW WHEEL 850258, 12 IN X 1/2 IN X 5 IN 7S

Standard Abrasives™ LDW Wheel 850258, 12 in x 1/2 in x 5 in 7S FIN, 5 per case
Mi Item #09492776
MFR #7010367306 STANDARD ABRASIVES LDW WHEEL 850258, 12 IN X 1/2 IN X 5 IN 7S

Mfr description
7010367306 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.80/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010367306 Standard Abrasives LDW Wheel 850258 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter, 1/2 in wheel thickness, and 5 in center hole diameter in a 7S configuration, ideal for moderate deburring.
  • Manufacturer Upc Number
    00051115369964
  • UPC_NO
    00051115369964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)