Motion
7000047112 STANDARD ABRASIVES LDW WHEEL 850274, 14 IN X 2 IN X 8 IN 7S F

3M
7000047112 STANDARD ABRASIVES LDW WHEEL 850274, 14 IN X 2 IN X 8 IN 7S F

Standard Abrasives™ LDW Wheel 850274, 14 in x 2 in x 8 in 7S FIN, 2 per case
Mi Item #09492780
MFR #7000047112 STANDARD ABRASIVES LDW WHEEL 850274, 14 IN X 2 IN X 8 IN 7S F
Price$759.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047112 STANDARD ABRASIVES LDW WHEEL 850274, 14 IN X 2 IN X 8 IN 7S F

Standard Abrasives™ LDW Wheel 850274, 14 in x 2 in x 8 in 7S FIN, 2 per case
Mi Item #09492780
MFR #7000047112 STANDARD ABRASIVES LDW WHEEL 850274, 14 IN X 2 IN X 8 IN 7S F

Mfr description
7000047112 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.01/each

Specifications

Dimensions

  • Overall Diameter
    14 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7000047112 Standard Abrasives LDW Wheel 850274 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 14 in wheel diameter, 2 in wheel thickness, and 8 in center hole diameter in a 7S Fine configuration, designed for heavy-duty deburring.
  • Manufacturer Upc Number
    00051115370007
  • UPC_NO
    00051115370007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)