Motion
7010367308 STANDARD ABRASIVES LDW WHEEL 853033, 6 IN X 1/2 IN X 1 IN 8S

3M
7010367308 STANDARD ABRASIVES LDW WHEEL 853033, 6 IN X 1/2 IN X 1 IN 8S

Standard Abrasives™ LDW Wheel 853033, 6 in x 1/2 in x 1 in 8S FIN, 4 per case
MI ITEM #09492782
MFR #7010367308 STANDARD ABRASIVES LDW WHEEL 853033, 6 IN X 1/2 IN X 1 IN 8S
Price$140.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367308 STANDARD ABRASIVES LDW WHEEL 853033, 6 IN X 1/2 IN X 1 IN 8S

Standard Abrasives™ LDW Wheel 853033, 6 in x 1/2 in x 1 in 8S FIN, 4 per case
MI ITEM #09492782
MFR #7010367308 STANDARD ABRASIVES LDW WHEEL 853033, 6 IN X 1/2 IN X 1 IN 8S

Mfr description
7010367308 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.92/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010367308 Standard Abrasives LDW Wheel 853033 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 1/2 in wheel thickness, and 1 in center hole diameter in an 8S configuration, ideal for controlled blending.
  • Manufacturer Upc Number
    00051115370045
  • UPC_NO
    00051115370045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)