Motion
7010330347 STANDARD ABRASIVES LDW WHEEL 850333, 12 IN X 3/4 IN X 5 IN 8S

3M
7010330347 STANDARD ABRASIVES LDW WHEEL 850333, 12 IN X 3/4 IN X 5 IN 8S

Standard Abrasives™ LDW Wheel 850333, 12 in x 3/4 in x 5 in 8S FIN, 2 per case
MI ITEM #09492787
MFR #7010330347 STANDARD ABRASIVES LDW WHEEL 850333, 12 IN X 3/4 IN X 5 IN 8S
List Price$354.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330347 STANDARD ABRASIVES LDW WHEEL 850333, 12 IN X 3/4 IN X 5 IN 8S

Standard Abrasives™ LDW Wheel 850333, 12 in x 3/4 in x 5 in 8S FIN, 2 per case
MI ITEM #09492787
MFR #7010330347 STANDARD ABRASIVES LDW WHEEL 850333, 12 IN X 3/4 IN X 5 IN 8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$354.71/each for your price

Overview

Mfr description
7010330347 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
  • The Light Deburring Wheel has a fast finish rate that requires less effort than competitive wheels
  • Wheel is non-metallic, so it won’t contaminate the work piece
  • Maintains a smear resistant finish

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115370168
  • UPC_NO
    00051115370168
  • Overall Diameter
    12 in
  • Overall Width
    0.75 in
  • Long Description
    The 7010330347 Standard Abrasives LDW Wheel 850333 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter, 3/4 in wheel thickness, and 5 in center hole diameter in an 8S configuration, making it appropriate for moderate finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text