Motion
7010330351 STANDARD ABRASIVES GP PLUS WHEEL 853952, 12 IN X 1 IN X 5 IN 8S

3M
7010330351 STANDARD ABRASIVES GP PLUS WHEEL 853952, 12 IN X 1 IN X 5 IN 8S

Standard Abrasives™ GP Plus Wheel 853952, 12 in x 1 in x 5 in 8S MED, 2 per case
MI ITEM #09492803
MFR #7010330351 STANDARD ABRASIVES GP PLUS WHEEL 853952, 12 IN X 1 IN X 5 IN 8S
Price$370.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330351 STANDARD ABRASIVES GP PLUS WHEEL 853952, 12 IN X 1 IN X 5 IN 8S

Standard Abrasives™ GP Plus Wheel 853952, 12 in x 1 in x 5 in 8S MED, 2 per case
MI ITEM #09492803
MFR #7010330351 STANDARD ABRASIVES GP PLUS WHEEL 853952, 12 IN X 1 IN X 5 IN 8S

Mfr description
7010330351 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.11/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330351 Standard Abrasives GP Plus Wheel 853952 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter, 1 in wheel thickness, and 5 in center hole diameter in an 8S Medium configuration, appropriate for finishing applications.
  • Manufacturer Upc Number
    00051115370380
  • UPC_NO
    00051115370380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)