Motion
7010330353 STANDARD ABRASIVES GP PLUS WHEEL 850265, 12 IN X 3 IN X 5 IN 8S

3M
7010330353 STANDARD ABRASIVES GP PLUS WHEEL 850265, 12 IN X 3 IN X 5 IN 8S

Standard Abrasives™ GP Plus Wheel 850265, 12 in x 3 in x 5 in 8S FIN, 1 per case
MI ITEM #09492807
MFR #7010330353 STANDARD ABRASIVES GP PLUS WHEEL 850265, 12 IN X 3 IN X 5 IN 8S
List Price$914.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330353 STANDARD ABRASIVES GP PLUS WHEEL 850265, 12 IN X 3 IN X 5 IN 8S

Standard Abrasives™ GP Plus Wheel 850265, 12 in x 3 in x 5 in 8S FIN, 1 per case
MI ITEM #09492807
MFR #7010330353 STANDARD ABRASIVES GP PLUS WHEEL 850265, 12 IN X 3 IN X 5 IN 8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$914.40/each for your price

Overview

Mfr description
7010330353 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115370472
  • UPC_NO
    00051115370472
  • Overall Diameter
    12 in
  • Overall Width
    3 in
  • Long Description
    The 7010330353 Standard Abrasives GP Plus Wheel 850265 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter, 3 in wheel thickness, and 5 in center hole diameter in an 8S Fine configuration, designed for heavy-duty finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought